Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G0541081 Dynapar Encoders, Encoder

MFG Item Number
G0541081

G0541081 Dynapar Encoders, Encoder

MFG Item Number
G0541081
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
G0541081
Encoder

Series Information

Specifications

Specifications
Manufacturer Part Number G0541081
Manufacturer Dynapar
Family Series Dynapar Encoders
Description Encoder
Input Power 5 VDC
Protocol BiSS
Shaft Seal No
Mounting Flange
Connector 12 Pin
Explosion Proof No
Operating Temperature -15-120 °C
Protection Rating IP40
Sensing Absolute, Optical
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs