Series Information
| Manufacturer Part Number | G0541789 |
|---|---|
| Manufacturer | Dynapar |
| Family Series | Dynapar Encoders |
| Description | AD34/1219AF.0NBC0:5942 |
| Input Power | 4.5-5.5 VDC |
| Protocol | BISS Binary |
| Shaft/Bore Size | 6 mm |
| Shaft Seal | No |
| Mounting | Flange |
| Connector | 12 Pin |
| Explosion Proof | No |
| Operating Temperature | -15-120 °C |
| Protection Rating | IP40 |
| Sensing | Absolute |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |