Series Information
| Manufacturer Part Number | G0548005 |
|---|---|
| Manufacturer | Dynapar |
| Family Series | Dynapar Encoders |
| Description | S21-2048.005 |
| Incremental Channels | Dual with Complementary |
| Indexed (Marker) | No |
| Shaft/Bore Size | 9 mm |
| Shaft Seal | No |
| Shaft Type | Shafted |
| Input Voltage | 4.5-5.5 VDC |
| Output Type | Differential, Voltage |
| Termination | Cable with Connector |
| Mating Connector | Included |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | Differential Voltage |
| Sensing | Incremental |
| Bearings | No |
| Operating Temperature | -15-120 °C |
| Motor Type | DC Motors |
| Mounting | Shafted |
| Protection Rating | IP40 |
| Approvals | CE, cULus |
| Net Weight | 0.405 lbs |
| Gross Weight | 0.535 lbs |