Series Information
| Manufacturer Part Number | G0565402 |
|---|---|
| Manufacturer | Dynapar |
| Family Series | Dynapar Encoders |
| Description | AC58/0010EK.42PBV |
| Input Power | 10-30 VDC |
| Protocol | Parallel Binary |
| Shaft/Bore Size | 10 mm |
| Shaft Seal | No |
| Mounting | Flange |
| Connector | M23 17 Pin Connector |
| Explosion Proof | No |
| Operating Temperature | -40-100 °C |
| Protection Rating | IP65 |
| Sensing | Absolute, Optical |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |