Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
G0566031 Dynapar Encoders, AC58/1212EF.47VDZ
G0566031 Dynapar Encoders, AC58/1212EF.47VDZ
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
G0566031 |
| Manufacturer |
Dynapar |
| Family Series |
Dynapar Encoders |
| Description |
AC58/1212EF.47VDZ |
| Input Power |
10-30 VDC |
| Protocol |
Binary (Absolute) |
| Shaft Seal |
No |
| Mounting |
Flange |
| Explosion Proof |
No |
| Operating Temperature |
-40-85 °C |
| Protection Rating |
IP64 |
| Sensing |
Absolute |
| Approvals |
CE, cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
G0566031
Dynapar Encoders