Series Information
| Manufacturer Part Number | G0566167 |
|---|---|
| Manufacturer | Dynapar |
| Family Series | Dynapar Encoders |
| Description | AC58/1213EK.72DPZ |
| Input Power | 10-30 VDC |
| Protocol | Binary (Absolute) |
| Shaft/Bore Size | 6 mm |
| Shaft Seal | No |
| Mounting | Flange |
| Explosion Proof | No |
| Operating Temperature | -40-85 °C |
| Protection Rating | IP67 |
| Sensing | Absolute |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |