Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G0569005 Dynapar Encoders, AX65/1212EL.72OL1

MFG Item Number
G0569005

G0569005 Dynapar Encoders, AX65/1212EL.72OL1

MFG Item Number
G0569005
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
G0569005
AX65/1212EL.72OL1

Series Information

Specifications

Specifications
Manufacturer Part Number G0569005
Manufacturer Dynapar
Family Series Dynapar Encoders
Description AX65/1212EL.72OL1
Input Power 10-30 VDC
Protocol CAN
Shaft/Bore Size 10 mm
Shaft Seal No
Mounting Flange
Connector M20 10 Pin Connector
Explosion Proof No
Operating Temperature -40-60 °C
Protection Rating IP66, IP67
Sensing Absolute
Approvals CE, IEC
Net Weight 0 lbs
Gross Weight 0 lbs