Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G0570166 Dynapar Encoders, AR63/G270FQ.96A4B-D0

MFG Item Number
G0570166

G0570166 Dynapar Encoders, AR63/G270FQ.96A4B-D0

MFG Item Number
G0570166
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
G0570166
AR63/G270FQ.96A4B-D0

Series Information

Specifications

Specifications
Manufacturer Part Number G0570166
Manufacturer Dynapar
Family Series Dynapar Encoders
Description AR63/G270FQ.96A4B-D0
Input Power 17-30 VDC
Protocol Analog
Shaft/Bore Size 10 mm
Shaft Seal No
Mounting Flange
Explosion Proof No
Operating Temperature -40-85 °C
Protection Rating IP69K
Sensing Absolute, Magnetic
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs