Series Information
| Manufacturer Part Number | G079448 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Square Body High-Speed Fuse Protistor Size 2x72 aR 1200VDC IEC 800A With Striker |
| Fuse Type | DC Protection |
| Current Rating | 800 A |
| Characteristic | Extremely Fast Acting |
| Approvals | IEC |
| Comments | High Speed Square Body |
| Net Weight | 0 lbs |
| Gross Weight | 5.291 lbs |