Series Information
| Manufacturer Part Number | CUS101 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuse Holder IEC+UL/CSA Modulostar Size 10x38 800VAC UL 1000VDC UL 1-Pole IP20 DIN Rail mounting |
| Current Rating | 32 A |
| Voltage | 800 V |
| Mounting | DIN Rail |
| Approvals | CSA, IEC, UL |
| Net Weight | 1 lb |
| Gross Weight | 0.099 lbs |