Series Information
| Manufacturer Part Number | 5KC36JN266 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor AC Motor |
| Type | General Purpose |
| Horsepower | 0.5 hp |
| Kilowatts | 0.37 kW |
| Speed | 3,450 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 48 |
| AC Voltage | 110-120 V |
| Nominal Voltage | 120 VAC |
| Enclosure | Open |
| Mounting | Footed |
| Current Rating | 7.6 A |
| Service Factor | 1.25 |
| Composition | Rolled Steel |
| Net Weight | 15 lbs |
| Gross Weight | 15 lbs |