Series Information
| Manufacturer Part Number | G1125 |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Conduit |
| Description | NM POLYTUFF I, GY 1-1/4in. |
| Trade Size | 1-1/4 " |
| Diameter | 1.65 " |
| Feet/Pkg. | 100 ' |
| Inside Bend Radius | 6.3 " |
| Material | Polyvinyl Chloride (PVC) |
| Jacket Material | Polyvinyl Chloride |
| Color | Gray |
| Operating Temperature | 0-140 °F |
| Special Properties | Oil Resistant |
| Conduit Type | Non-Metallic Flexible |
| Liquid Tight | Yes |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.32 lbs |