Series Information
| Manufacturer Part Number | G120176.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | Motor, 1HP, 575V, 1740RPM TEFC |
| Type | General Purpose |
| Horsepower | 1 hp |
| Speed | 1,740 RPM |
| RPM | 1,740 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 143TC |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face |
| Current Rating | 1.25 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 32 lbs |
| Gross Weight | 32 lbs |