Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
G120178.00 Leeson Motors, Special Voltage Series, Motor, 2HP, 575V, 1740RPM TEFC
MFG Item Number
G120178.00
G120178.00 Leeson Motors, Special Voltage Series, Motor, 2HP, 575V, 1740RPM TEFC
MFG Item Number
G120178.00
This item cannot be canceled or returned
Description
Motors, Special Voltage Series
Motor, 2HP, 575V, 1740RPM TEFC
Special Voltage Series Information
Standard, EPACT and Premium efficient ratings Inverter rated Class B insulation systems ‑ 42, 48 and 56 frames Class F insulation system ‑ 140 frame and higher Shielded ball bearings for direct coupled applications. Applications: For use where special voltages are required. Ideally suited for use on pumps, compressors, fans, blowers, conveyors, machine tools and other industrial applications
Rolled steel, aluminum, and cast iron frame material designs Continuous duty Dynamically balanced rotors Torques exceed NEMA performance standards UL recognized and CSA certified
Specifications
Specifications
Manufacturer Part Number
G120178.00
Manufacturer
Leeson
Product Series
Special Voltage
Family Series
Leeson Motors, Special Voltage Series
Description
Motor, 2HP, 575V, 1740RPM TEFC
Type
General Purpose
Horsepower
2 hp
Speed
1,800 RPM
RPM
1,800 RPM
Number of Poles
4
Phase
3
NEMA Frame
145TC
AC Voltage
575 VAC
Nominal Voltage
575 VAC, 600 VAC
Enclosure
Totally Enclosed Fan Cooled
Mounting
C-Face Less Base
Current Rating
2.3 A
Service Factor
1.15
Composition
Steel
Bearing Type
Ball
Length
13.75 "
Approvals
CSA, UL
Net Weight
45 lbs
Gross Weight
45 lbs
G120178.00
Leeson Motors, Special Voltage Series