Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
G120275.00 Leeson Motors, 2HP..1725RPM.145.DP.208-230/460V.3PH
MFG Item Number
G120275.00
G120275.00 Leeson Motors, 2HP..1725RPM.145.DP.208-230/460V.3PH
MFG Item Number
G120275.00
This item cannot be canceled or returned
Description
2HP..1725RPM.145.DP.208-230/460V.3PH
Specifications
Specifications
| Manufacturer Part Number |
G120275.00 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Motors |
| Description |
2HP..1725RPM.145.DP.208-230/460V.3PH .60HZ.60 MIN.NONE.40C.1.15SF.RIGID C.GENERAL PURPOSE.C145T17DK13B |
| Type |
General Purpose |
| Horsepower |
2 hp |
| Speed |
1,725 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| AC Voltage |
208-230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 480 VAC |
| IEC Frame |
40C |
| Mounting |
Rigid |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |