Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
G120370.00 Leeson Motors, Brakemotors Series, Motor, 1.5HP, 208-230/460V, 1740RPM
MFG Item Number
G120370.00
G120370.00 Leeson Motors, Brakemotors Series, Motor, 1.5HP, 208-230/460V, 1740RPM
MFG Item Number
G120370.00
This item cannot be canceled or returned
Description
Motors, Brakemotors Series
Motor, 1.5HP, 208-230/460V, 1740RPM
Brakemotors Series Information
- Fail‑safe positive stop and holding brakes
- Load stops automatically when power is turned off
- Manual brake release designs
- Dual voltage brake coils
- Single and three phase models
For use where quick response stopping and holding is required in the application, which
may include conveyors, hoists, packaging equipment etc
- Washdown duty models
- Brake kits available
- Coupler brake kits available
Specifications
Specifications
| Manufacturer Part Number |
G120370.00 |
| Manufacturer |
Leeson |
| Product Series |
Brakemotors |
| Family Series |
Leeson Motors, Brakemotors Series |
| Description |
Motor, 1.5HP, 208-230/460V, 1740RPM DP Brakemotor |
| Type |
Brake Motor |
| Horsepower |
1-1/2 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| NEMA Frame |
145T |
| AC Voltage |
208-230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure |
Drip Proof |
| Mounting |
Foot Mount, Rigid |
| Current Rating |
4.4 A |
| Composition |
Steel |
| Length |
16 " |
| Approvals |
CSA, UL |
| Net Weight |
44 lbs |
| Gross Weight |
44 lbs |
G120370.00
Leeson Motors, Brakemotors Series