Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
G120587
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
G120587 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Motors |
| Description |
Motor |
| Horsepower |
1 hp |
| Speed |
1,745 RPM |
| Phase |
3 |
| Frequency |
60 Hz |
| AC Voltage |
208-230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 480 VAC |
| IEC Frame |
40C |
| Mounting |
Rigid |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |