Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G121191.00

Leeson Motors

G121191.00

Leeson Motors
2HP..1740RPM.145.TEFC./V.3PH.60HZ.CO
MFG Item Number
G121191.00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
G121191.00
2HP..1740RPM.145.TEFC./V.3PH.60HZ.CO

Series Information

Specifications

Specifications
Manufacturer Part Number G121191.00
Manufacturer Leeson
Family Series Leeson Motors
Description 2HP..1740RPM.145.TEFC./V.3PH.60HZ.CO NT.NONE.40C.1.15SF.RIGID.AG - FEATHER PICKER.C145T17FB65C
Horsepower 2 hp
Speed 1,740 RPM
Phase 3
Frequency 60 Hz
IEC Frame 40C
Mounting Rigid
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
WDM3558TP
WDM3558TP
Baldor-ABB Motors Motors