Series Information
| Manufacturer Part Number | G121510.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | 2HP..3490RPM.145.TEFC.208-230/460V.3 PH.60HZ.CONT.NONE.40C.1.15SF.RIGID C.GENERAL PURPOSE.C145T34FK29B |
| Type | General Purpose |
| Horsepower | 2 hp |
| Speed | 3,490 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| IEC Frame | 40C |
| Mounting | Rigid |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |