Series Information
| Manufacturer Part Number | G121527.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | Motor, 2HP, 230/460V, 1740RPM TEFC Washguard |
| Type | Washdown Duty |
| Horsepower | 2 hp |
| Speed | 1,740 RPM |
| RPM | 1,740 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 145TC |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face |
| Current Rating | 2.6 A, 2.8 A, 5.2 A, 6-5.6 A |
| Service Factor | 1.15 |
| Composition | Stainless Steel |
| Net Weight | 60 lbs |
| Gross Weight | 60 lbs |