G121584.00
Leeson Motors, Washguard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G121584.00

Leeson Motors, Washguard Series

G121584.00

Leeson Motors, Washguard Series
Motor, 3HP, 208-230/460V, 3490RPM
MFG Item Number
G121584.00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Washguard Series
Item #
G121584.00
Motor, 3HP, 208-230/460V, 3490RPM

Washguard Series Information

  • USDA‑approved epoxy painted motors
  • Stainless steel motors
  • Encapsulated stainless steel motors available
  • NEMA and IEC flange motors
  • Three phase, single phase and DC washdown duty motors

Applications: Designed to meet the demanding washdown conditions that you may find in food processing plants, chemical processing, pharmaceutical plants and the beverage and brewing industries.

  • AC and DC washdown gearmotors
  • Rigid base and C face mount types
  • BISSC approved designs
  • Forsheda shaft seals and Protech bearing isolators used to seal motor shafts
  • 3‑year warranty on encapsulated and Premium efficient models
  • Washdown brakemotors and pump motors available
  • UL recognized and CSA certified

Specifications

Specifications
Manufacturer Part Number G121584.00
Manufacturer Leeson
Product Series Washguard
Family Series Leeson Motors, Washguard Series
Description Motor, 3HP, 208-230/460V, 3490RPM TEFC Washguard
Type Washdown
Horsepower 3 hp
Speed 3,600 RPM
RPM 3,600 RPM
Number of Poles 2
Phase 3
NEMA Frame 145JM
AC Voltage 208-230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting JM Pump
Current Rating 7.6 A
Service Factor 1.15
Composition Steel
Length 16.75 "
Approvals CSA, UL
Net Weight 54 lbs
Gross Weight 54 lbs
Alternatives
JMWDM3599T
JMWDM3599T
Baldor-ABB Motors Motors