Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
G121652.00 Leeson Motors, Washguard Series, Motor, 1HP, 208-230/460V, 1745RPM
MFG Item Number
G121652.00
G121652.00 Leeson Motors, Washguard Series, Motor, 1HP, 208-230/460V, 1745RPM
MFG Item Number
G121652.00
This item cannot be canceled or returned
Description
Motor, 1HP, 208-230/460V, 1745RPM
Washguard Series Information
USDA‑approved epoxy painted motors Stainless steel motors Encapsulated stainless steel motors available NEMA and IEC flange motors Three phase, single phase and DC washdown duty motors Applications: Designed to meet the demanding washdown conditions that you may find in food processing plants, chemical processing, pharmaceutical plants and the beverage and brewing industries.
AC and DC washdown gearmotors Rigid base and C face mount types BISSC approved designs Forsheda shaft seals and Protech bearing isolators used to seal motor shafts 3‑year warranty on encapsulated and Premium efficient models Washdown brakemotors and pump motors available UL recognized and CSA certified
Specifications
Specifications
Manufacturer Part Number
G121652.00
Manufacturer
Leeson
Product Series
Washguard
Family Series
Leeson Motors, Washguard Series
Description
Motor, 1HP, 208-230/460V, 1745RPM TEFC Washguard
Type
Washdown
Horsepower
1 hp
Speed
1,800 RPM
RPM
1,800 RPM
Number of Poles
4
Phase
3
NEMA Frame
143TC
AC Voltage
208-230 VAC, 460 VAC
Nominal Voltage
208 VAC, 240 VAC, 415 VAC, 480 VAC
Enclosure
Totally Enclosed Non-Ventilated
Mounting
C-Face Less Base
Current Rating
3.1 A
Service Factor
1.15
Composition
Steel
Length
13.25 "
Approvals
CSA, UL
Net Weight
33 lbs
Gross Weight
33 lbs
G121652.00
Leeson Motors, Washguard Series