Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
G121812.00 Leeson Motors, 2/1.5HP..3490/2890RPM.145.TEFC.208-2
MFG Item Number
G121812.00
G121812.00 Leeson Motors, 2/1.5HP..3490/2890RPM.145.TEFC.208-2
MFG Item Number
G121812.00
This item cannot be canceled or returned
Description
2/1.5HP..3490/2890RPM.145.TEFC.208-2
Specifications
Specifications
| Manufacturer Part Number |
G121812.00 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Motors |
| Description |
2/1.5HP..3490/2890RPM.145.TEFC.208-2 30/460V.3PH.60/50HZ.CONT.NOT.40C.1.1 5/1.15SF.RIGID C..CZ145T34WK14A |
| Horsepower |
2 hp |
| Speed |
3,490 RPM |
| Phase |
3 |
| Frequency |
50 Hz, 60 Hz |
| AC Voltage |
208-230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 480 VAC |
| IEC Frame |
40C |
| Mounting |
Rigid |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |