Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G130282.00

Leeson Motors

G130282.00

Leeson Motors
5HP..3500RPM.182.DP.208-230/460V.3PH
MFG Item Number
G130282.00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
G130282.00
5HP..3500RPM.182.DP.208-230/460V.3PH

Series Information

Specifications

Specifications
Manufacturer Part Number G130282.00
Manufacturer Leeson
Family Series Leeson Motors
Description 5HP..3500RPM.182.DP.208-230/460V.3PH .60HZ.CONT.NONE.40C.1.15SF.RIGID.GEN ERAL PURPOSE.C182T34DB4A
Type General Purpose
Horsepower 5 hp
Speed 3,500 RPM
Phase 3
Frequency 60 Hz
AC Voltage 208-230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
IEC Frame 40C
Mounting Rigid
Net Weight 0 lbs
Gross Weight 0 lbs