Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G1376

Marathon Electric Motors

G1376

Marathon Electric Motors
Motor
Item Number
G1376
MFG Item Number
5KCR48WN0273
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
G1376
Motor

Series Information

Specifications

Specifications
Manufacturer Part Number 5KCR48WN0273
Manufacturer Marathon Electric
Family Series Marathon Electric Motors
Description Motor RPM , AC Motor
Type General Purpose, NEMA Motors
Horsepower 1-1/2 hp
Kilowatts 1.1 kW
Speed 1,725 RPM
RPM 1,725 RPM
Number of Poles 4
Phase 1
Frequency 60 Hz
NEMA Frame 56H
AC Voltage 115 VAC, 208-230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Rigid
Current Rating 14.5 A
Service Factor 1.15
Composition Rolled Steel
Bearing Type Ball
Shaft Diameter 0.63 "
Length 13.84 "
Approvals CSA, UR
Net Weight 44 lbs
Gross Weight 44 lbs
Alternatives
110253.00
110253.00
Leeson Motors, General Purpose Series
5KCR48WN0273
5KCR48WN0273
Marathon Electric Motors