Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
G140146.00
10HP..1760/1450RPM.215.DP.208-230/46
MFG Item Number
G140146.00
This item cannot be canceled or returned
Description
10HP..1760/1450RPM.215.DP.208-230/46
Specifications
Specifications
| Manufacturer Part Number |
G140146.00 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Motors |
| Description |
10HP..1760/1450RPM.215.DP.208-230/46 0V.3PH.60/50HZ.CONT.NONE.40C.1.15/1. 15SF.RIGID C..C215T17DK2B |
| Horsepower |
10 hp |
| Speed |
1,760 RPM |
| Phase |
3 |
| Frequency |
50 Hz, 60 Hz |
| AC Voltage |
208-230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 480 VAC |
| IEC Frame |
40C |
| Mounting |
Rigid |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |