Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G140147.00 Leeson Motors, 10HP..1760/1450RPM.215.TEFC.208-230/

MFG Item Number
G140147.00

G140147.00 Leeson Motors, 10HP..1760/1450RPM.215.TEFC.208-230/

MFG Item Number
G140147.00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
G140147.00
10HP..1760/1450RPM.215.TEFC.208-230/

Series Information

Specifications

Specifications
Manufacturer Part Number G140147.00
Manufacturer Leeson
Family Series Leeson Motors
Description 10HP..1760/1450RPM.215.TEFC.208-230/ 460V.3PH.60/50HZ.CONT.NONE.40C.1.15/ 1.15SF.RIGID C.GENERAL
Type General Purpose
Horsepower 10 hp
Speed 1,760 RPM
Phase 3
Frequency 50 Hz, 60 Hz
AC Voltage 208-230 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
IEC Frame 40C
Mounting Rigid
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
U719
U719
Marathon Electric Motors