Series Information
| Manufacturer Part Number | G140183.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | 7.5HP..1760/1450RPM.213.TEFC.208-230 /460V.3PH.60/50HZ.CONT.NONE.40C.1.15 /1.15SF.RIGID C.GENERAL |
| Type | General Purpose |
| Horsepower | 7-1/2 hp |
| Speed | 1,760 RPM |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| IEC Frame | 40C |
| Mounting | Rigid |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |