Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
G140589.00 Leeson Motors, 7.5HP..1760/1450RPM.213.DP.208-230/4
MFG Item Number
G140589.00
G140589.00 Leeson Motors, 7.5HP..1760/1450RPM.213.DP.208-230/4
MFG Item Number
G140589.00
This item cannot be canceled or returned
Description
7.5HP..1760/1450RPM.213.DP.208-230/4
Specifications
Specifications
| Manufacturer Part Number |
G140589.00 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Motors |
| Description |
7.5HP..1760/1450RPM.213.DP.208-230/4 60V.3PH.60/50HZ.CONT.NONE.40C.1.15/1 .15SF.RIGID C.GENERAL |
| Type |
General Purpose |
| Horsepower |
7-1/2 hp |
| Speed |
1,760 RPM |
| Phase |
3 |
| Frequency |
50 Hz, 60 Hz |
| AC Voltage |
208-230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 480 VAC |
| IEC Frame |
40C |
| Mounting |
Rigid |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |