Series Information
| Manufacturer Part Number | G140682.00 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | 10/7.5HP..3515/2910RPM.213T.DP.208-2 30/190/460/380V.3PH.60/50HZ.CONT.NOT .40C.1.15SF.RIGID.GENERAL |
| Type | General Purpose |
| Horsepower | 10 hp |
| Speed | 3,515 RPM |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| AC Voltage | 190 VAC, 208-230 VAC, 380 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 380 VAC, 480 VAC |
| IEC Frame | 40C |
| Mounting | Rigid |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |