Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
G140683.00 Leeson Motors, 15/10HP..3510/2930RPM.215T.DP.208-23
MFG Item Number
G140683.00
G140683.00 Leeson Motors, 15/10HP..3510/2930RPM.215T.DP.208-23
MFG Item Number
G140683.00
This item cannot be canceled or returned
Description
15/10HP..3510/2930RPM.215T.DP.208-23
Specifications
Specifications
| Manufacturer Part Number |
G140683.00 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Motors |
| Description |
15/10HP..3510/2930RPM.215T.DP.208-23 0/190/460/380V.3PH.60/50HZ.CONT.NOT. 40C.1.15SF.RIGID.GENERAL |
| Type |
General Purpose |
| Horsepower |
15 hp |
| Speed |
3,510 RPM |
| Phase |
3 |
| Frequency |
50 Hz, 60 Hz |
| AC Voltage |
190 VAC, 208-230 VAC, 380 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 380 VAC, 480 VAC |
| IEC Frame |
40C |
| Mounting |
Rigid |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |