Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G140686.00 Leeson Motors, 10//7.5HP.7.46kW.3525/2930RPM.215.TE

MFG Item Number
G140686.00

G140686.00 Leeson Motors, 10//7.5HP.7.46kW.3525/2930RPM.215.TE

MFG Item Number
G140686.00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
G140686.00
10//7.5HP.7.46kW.3525/2930RPM.215.TE

Series Information

Specifications

Specifications
Manufacturer Part Number G140686.00
Manufacturer Leeson
Family Series Leeson Motors
Description 10//7.5HP.7.46kW.3525/2930RPM.215.TE FC./V.3PH.60//50HZ.CONT.NONE.40C.1.1 5//1.15SF.RIGID.GENERAL
Type General Purpose
Horsepower 10 hp
Kilowatts 7.46 kW
Speed 3,525 RPM
Phase 3
Frequency 50 Hz, 60 Hz
IEC Frame 40C
Mounting Rigid
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
N303
N303
GE Motors