Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G140687.00

Leeson Motors

G140687.00

Leeson Motors
15//10HP.7.46kW.3520/2945RPM.215.TEF
MFG Item Number
G140687.00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
G140687.00
15//10HP.7.46kW.3520/2945RPM.215.TEF

Series Information

Specifications

Specifications
Manufacturer Part Number G140687.00
Manufacturer Leeson
Family Series Leeson Motors
Description 15//10HP.7.46kW.3520/2945RPM.215.TEF C./V.3PH.60//50HZ.CONT.NONE.40C.1.15 //1.15SF.RIGID.GENERAL
Type General Purpose
Horsepower 15 hp
Kilowatts 7.46 kW
Speed 3,520 RPM
Phase 3
Frequency 50 Hz, 60 Hz
IEC Frame 40C
Mounting Rigid
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
U670
U670
Marathon Electric Motors, NH-H-H1 Series