Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
G140691.00 Leeson Motors, Motor, 15HP, 230/460V, 3520RPM TEFC
MFG Item Number
G140691.00
G140691.00 Leeson Motors, Motor, 15HP, 230/460V, 3520RPM TEFC
MFG Item Number
G140691.00
This item cannot be canceled or returned
Description
Motor, 15HP, 230/460V, 3520RPM TEFC
Specifications
Specifications
| Manufacturer Part Number |
G140691.00 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Motors |
| Description |
Motor, 15HP, 230/460V, 3520RPM TEFC General Purpose |
| Type |
General Purpose |
| Horsepower |
15 hp |
| Speed |
3,520 RPM |
| RPM |
3,520 RPM |
| Phase |
3 |
| Frequency |
50 Hz |
| NEMA Frame |
215TC |
| AC Voltage |
208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
C-Face |
| Current Rating |
15 A, 18 A, 30 A, 39-36 A |
| Service Factor |
1.15 |
| Composition |
Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |