Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G140696.00 Leeson Motors, 10//7.5HP.5.6kW.3525/2930RPM.215.TEF

MFG Item Number
G140696.00

G140696.00 Leeson Motors, 10//7.5HP.5.6kW.3525/2930RPM.215.TEF

MFG Item Number
G140696.00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
G140696.00
10//7.5HP.5.6kW.3525/2930RPM.215.TEF

Series Information

Specifications

Specifications
Manufacturer Part Number G140696.00
Manufacturer Leeson
Family Series Leeson Motors
Description 10//7.5HP.5.6kW.3525/2930RPM.215.TEF C./V.3PH.60//50HZ.CONT.NONE.40C.1.15 //1.15SF.RIGID.GENERAL
Type General Purpose
Horsepower 10 hp
Kilowatts 5.6 kW
Speed 3,525 RPM
Phase 3
Frequency 50 Hz, 60 Hz
IEC Frame 40C
Mounting Rigid
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
U744
U744
Marathon Electric Motors, NH-H-H1 Series
S2574
S2574
GE Motors