G150K5HQ2A04
Micron Industries Transformers, LVGP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G150K5HQ2A04 Micron Industries Transformers, LVGP Series, Ventilated 3P LVGP 150 KVA, 208

MFG Item Number
G150K5HQ2A04

G150K5HQ2A04 Micron Industries Transformers, LVGP Series, Ventilated 3P LVGP 150 KVA, 208

MFG Item Number
G150K5HQ2A04
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, LVGP Series
Item #
G150K5HQ2A04
Ventilated 3P LVGP 150 KVA, 208

LVGP Series Information

  • 50 VA to 750kVA
  • Encapsulated or Ventilated
  • Single and Three Phase
  • Standard 60 Hz Frequency
  • Enclosed
All Micron dry‑type distribution and control transformers are built and tested in accordance with applicable NEMA, ANSI and IEEE standards. All 600 volt class transformers are UL listed unless otherwise noted. The Micron family of dry‑type distribution transformers is seismically tested, seismically qualified, and exceeds requirements of the Uniform Building Code (UBC) and California Code Title 24.

  • Seismic Qualified
  • UL Listed

Specifications

Specifications
Manufacturer Part Number G150K5HQ2A04
Manufacturer Micron Industries
Product Series LVGP
Family Series Micron Industries Transformers, LVGP Series
Description Ventilated 3P LVGP 150 KVA, 208 Delta Primary, 480Y/277 Secondary
Phase 3
Type Distribution
VA Rating 150,000 VA
Primary Voltage 187 V, 198 V, 208 V, 218 V
Configuration Delta Primary/Wye Secondary
Secondary Voltage 277 V, 480 V
Enclosed Yes
Mounting Floor
NEMA Rating NEMA 2
Insulation Class Class R
Temperature Rise (F) 302 °F
Approvals UL
Net Weight 931 lbs
Gross Weight 931 lbs