Series Information
| Manufacturer Part Number | G151356.22 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | Motor, 7.5HP, 230/460V, 900RPM TEFC General Purpose |
| Type | General Purpose |
| Horsepower | 7-1/2 hp |
| Speed | 840 RPM |
| RPM | 840 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 256T |
| AC Voltage | 208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 20 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |