Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
G151680.60 Leeson Motors, 100HP..1785/1485RPM.405.TEFC.208-230
MFG Item Number
G151680.60
G151680.60 Leeson Motors, 100HP..1785/1485RPM.405.TEFC.208-230
MFG Item Number
G151680.60
This item cannot be canceled or returned
Description
100HP..1785/1485RPM.405.TEFC.208-230
Specifications
Specifications
| Manufacturer Part Number |
G151680.60 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Motors |
| Description |
100HP..1785/1485RPM.405.TEFC.208-230 /460V.3PH.60/50HZ.CONT.NONE.40C.1.15 /1.15SF.RIGID.WATTSAVER.C405T17FK3A |
| Horsepower |
100 hp |
| Speed |
1,785 RPM |
| Phase |
3 |
| Frequency |
50 Hz, 60 Hz |
| AC Voltage |
208-230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 480 VAC |
| IEC Frame |
40C |
| Mounting |
Rigid |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |