Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
G151751.60 Leeson Motors, Pump Duty Series, Motor, 25HP, 230/460V, 1760RPM TEFC
MFG Item Number
G151751.60
G151751.60 Leeson Motors, Pump Duty Series, Motor, 25HP, 230/460V, 1760RPM TEFC
MFG Item Number
G151751.60
This item cannot be canceled or returned
Description
Motor, 25HP, 230/460V, 1760RPM TEFC
Pump Duty Series Information
- Jet pump, JM & JP pump, carbonator pump and fire pump motors
- Washdown duty pump motors available
- Explosion proof jet pump motors available
- Three phase and single phase models
- 1.15 service factor or better
- Jet pump motors have quick connect terminal boards
- Drip‑proof and totally enclosed designs
- Drip‑cover kits available on drip‑proof designs
- Steel frame and cast iron frame designs
- Threaded jet pump motors have stainless steel shafts
- Jet pump single phase motors have automatic overload protection
- UL recognized and CSA certified
Specifications
Specifications
| Manufacturer Part Number |
G151751.60 |
| Manufacturer |
Leeson |
| Product Series |
Pump Duty |
| Family Series |
Leeson Motors, Pump Duty Series |
| Description |
Motor, 25HP, 230/460V, 1760RPM TEFC JP Pump |
| Type |
Pump |
| Horsepower |
25 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| NEMA Frame |
284JP |
| AC Voltage |
208-230 VAC |
| Nominal Voltage |
208 VAC, 240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount, Rigid |
| Service Factor |
1.15 |
| Composition |
Cast Iron |
| Length |
30.04 " |
| Approvals |
CSA, UL |
| Net Weight |
391 lbs |
| Gross Weight |
391 lbs |
G151751.60
Leeson Motors, Pump Duty Series