Series Information
| Manufacturer Part Number | G151809.22 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | Motor, 3HP, 230/460V, 900RPM TEFC General Purpose |
| Type | General Purpose |
| Horsepower | 3 hp |
| Speed | 885 RPM |
| RPM | 885 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 215T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 11.4 A |
| Service Factor | 1.15 |
| Composition | Cast Iron |
| Net Weight | 171 lbs |
| Gross Weight | 171 lbs |