Series Information
| Manufacturer Part Number | G186 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor |
| Type | HVAC |
| Horsepower | 2 hp |
| Kilowatts | 1.49 kW |
| Speed | 3,450 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 56 |
| AC Voltage | 208 V |
| Nominal Voltage | 208 VAC |
| Enclosure | Open |
| Mounting | Resilient Mount |
| Current Rating | 3.1 A, 6.4-6.2 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |