Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G1ML1-100R

ABB Pilot Lights

G1ML1-100R

ABB Pilot Lights
Pilot Light Housing, Red, 30mm Mount
MFG Item Number
G1ML1-100R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
G1ML1-100R
Pilot Light Housing, Red, 30mm Mount

Series Information

Specifications

Specifications
Manufacturer Part Number G1ML1-100R
Manufacturer ABB
Family Series ABB Pilot Lights
Description Pilot Light Housing, Red, 30mm Mount
Mounting 30 mm
Lens/Button Shape Flat Round
Lens Color Red
Protection Rating IP66
Terminal Type Screw
NEMA Rating NEMA 13, NEMA 4X
Approvals CSA, IEC, UL
Gross Weight 0.02 lbs
Net Weight 0.04 lbs