G1MPMT3-20R02

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G1MPMT3-20R02 ABB Switches, MODULAR Series, 30MM ESTOP,40MM T

MFG Item Number
G1MPMT3-20R02

G1MPMT3-20R02 ABB Switches, MODULAR Series, 30MM ESTOP,40MM T

MFG Item Number
G1MPMT3-20R02
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, MODULAR Series
Item #
G1MPMT3-20R02
30MM ESTOP,40MM T

MODULAR Series Information

  • 22mm or 30mm Mounting Size
  • Incandescent or LED Types
  • Finger‑Safe Screw Terminals
  • NEMA 13,4X; IP66
  • UL; CSA; IEC Approvals
The ABB Modular range consists of devices including pushbuttons that can be used in emergency stop circuits, selector switches, pilot lights with filament bulbs or LEDs. Buzzers, potentiometers, toggle switches, reset buttons and special definite purpose buttons complete the range. The Modular range is extensive and well known all around the world for its flexibility and durability. By combining a few basic components a large number of different devices can be acquired.

  • Can Be Used in Tough Environments
  • Easy to Mount and Wire


Videos

Specifications

Specifications
Manufacturer Part Number G1MPMT3-20R02
Manufacturer ABB
Product Series MODULAR
Family Series ABB Switches, MODULAR Series
Description 30MM ESTOP,40MM T
Illuminated No
Operation Push Lock-Twist Release
Mounting 30 mm
Operator Size (mm) 40 mm
Contacts 2NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Fingersafe Screw
Protection Rating IP66
NEMA Rating NEMA 13, NEMA 4X
Approvals CE, CSA, UL
Net Weight 1 lb
Gross Weight 1 lb