Series Information
| Manufacturer Part Number | G1X4LG6-A |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Wire Duct |
| Description | The G1X4LG6-A Panduct Lead-Free PVC Wide Slot Adhesive Wiring Duct feature a wide slot/finger design that provides greater sidewall rigidity and is suitable with a range of wire bundle sizes. UL 94 flame class of V-0 with a UL recognized continuous-use |
| Style | Slotted |
| Height | 4.1 " |
| Width | 1.25 " |
| Length | 72 " |
| Color | Light Gray |
| Nominal Height | 4 " |
| Nominal Width | 1.25 " |
| Approvals | CE, UL |
| Net Weight | 3.1002 lbs |
| Gross Weight | 3.1 lbs |