G2000015R
ASI-Automation Systems Interconnect Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G2000015R

ASI-Automation Systems Interconnect Switches

G2000015R

ASI-Automation Systems Interconnect Switches
Star Delta Starter Switch For Three
MFG Item Number
G2000015R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
G2000015R
Star Delta Starter Switch For Three

Series Information

Specifications

Specifications
Manufacturer Part Number G2000015R
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Switches
Description Star Delta Starter Switch For Three Phase Motors Up To 50 HP, 175A, 600V, NEMA 4X, Rear Panel Mounting,
Type ON-OFF Switch
Current Rating 200 A
Max Voltage 690 VAC
Protection Rating IP65
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs