Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Integra Enclosures, Genesis Series
G201608E
Integra Enclosures, Genesis Series
Opaque color, 2 Latches, Integrated
This item cannot be canceled or returned
Description
Enclosures, Genesis Series
Opaque color, 2 Latches, Integrated
Genesis Series Information
Specifications
Specifications
| Manufacturer Part Number |
G201608E |
| Manufacturer |
Integra |
| Product Series |
Genesis |
| Family Series |
Integra Enclosures, Genesis Series |
| Description |
Opaque color, 2 Latches, Integrated Flanges |
| Material |
Polycarbonate |
| Composition |
Non-Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Padlockable Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 4X |
| Nominal Height |
20 " |
| Nominal Width |
16 " |
| Nominal Depth |
8 " |
| Approvals |
CE, UL |
| Net Weight |
17 lbs |
| Gross Weight |
14.83 lbs |
G201608E
Integra Enclosures, Genesis Series