20000 Series Information
| Manufacturer Part Number | G20495S6WQ2-1 |
|---|---|
| Manufacturer | Barksdale Control Products |
| Product Series | 20000 |
| Family Series | Barksdale Control Products Regulators, 20000 Series |
| Description | Regulator-3/4 Flow |
| Supply Pressure | 5,000 psi |
| Regulated Pressure | 500-3,000 psi |
| Adjustment Method | Hydraulic Failsafe Motor |
| Fluid Temperature | -40-250 °F |
| Sensitivity | Full Range |
| Flow Rate | 90 gpm |
| Number of Inlets | 1 |
| Inlet Port Size | 1 " NPT |
| Outlet Port Size | 1 " NPT |
| Proof Pressure | 7,500 psi |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |