Series Information
| Manufacturer Part Number | 056B17D11015 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 1/4, 1800, DP, 56C, 1/60/115/230 |
| Type | General Purpose, NEMA Motors |
| Horsepower | 1/4 hp |
| Kilowatts | 0.19 kW |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 115 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Enclosure | Drip Proof |
| Mounting | Round |
| Current Rating | 2.4 A |
| Service Factor | 1.35 |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Shaft Diameter | 0.63 " |
| Length | 10.69 " |
| Approvals | CE, CSA, UR |
| Net Weight | 17 lbs |
| Gross Weight | 17 lbs |