Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
G222163 Mersen Fuses, DIN D Fuse-link gG Size DII 500VAC
MFG Item Number
G222163

G222163 Mersen Fuses, DIN D Fuse-link gG Size DII 500VAC

MFG Item Number
G222163
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fuses, Series
Item #
G222163
DIN D Fuse-link gG Size DII 500VAC

Series Information

Specifications

Specifications
Manufacturer Part Number G222163
Manufacturer Mersen
Family Series Mersen Fuses
Description DIN D Fuse-link gG Size DII 500VAC 500VDC 4A Color code Brown
Fuse Type Bottle Type D (Diazed)
Net Weight 0.065 lbs
Gross Weight 0.065 lbs
Alternatives
4D27
4D27
Eaton's Bussmann series Fuses, D Series
DIIGG50V4
DIIGG50V4
Mersen Fuses
1000504.4
1000504.4
Westcode Semiconductors Fuses