G242
Marathon Electric Motors, NH-H-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G242

Marathon Electric Motors, NH-H-H1 Series

G242

Marathon Electric Motors, NH-H-H1 Series
Motor
Item Number
G242
MFG Item Number
056T17D2115
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, NH-H-H1 Series
Item #
G242
Motor

NH-H-H1 Series Information

  • 1/4~500 Horsepower
  • 115~575 VAC
  • NEMA Frames 48~449
  • ODP, TEFC or TENV Enclosures
  • Various Mounting Options
Marathon General Purpose motors are ideal for a variety of commercial, residential, and industrial applications. This includes compressors, pumps, conveyors, blowers, coolers, tools, and other machinery requiring high staring torque. This range of motors offers a wide selection of input voltages, enclosure types, and mounting types.

  • UL Recognized and CSA Certified


Specifications

Specifications
Manufacturer Part Number 056T17D2115
Manufacturer Marathon Electric
Product Series NH-H-H1
Family Series Marathon Electric Motors, NH-H-H1 Series
Description Motor
Type General Purpose
Horsepower 1/2 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 56C
AC Voltage 575 VAC
Nominal Voltage 575 VAC, 600 VAC
Enclosure Drip Proof
Mounting C-Face Footless
Current Rating 0.9 A
Service Factor 1.25
Inverter Duty Yes
Composition Steel
Bearing Type Ball
Overload Protection None
Length 10.3 "
Approvals CSA, UL
Net Weight 17 lbs
Gross Weight 17 lbs
Alternatives
110176.00
110176.00
Leeson Motors, Special Voltage Series